Panduit CD-2001-1 1 AWG Crimping Dies | Graybar Store
Panduit - 1 AWG Crimping Dies - CD-2001-1
+ / - Hover over image to Zoom
Other Views

    1 AWG Crimping Dies

    Manufacturer: Panduit
    Manufacturer #: CD-2001-1
    SKU: 93149663
    $188.72
    Checking Pricing
         
    Capacity:1 AWG Copper, 4 AWG Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CD-2001-1
    • UNSPSC 27112820
    • Capacity 1 AWG Copper, 4 AWG Aluminum
    Product Overview:
    Crimping die can be used with 1 AWG copper and flex cable and 4 AWG aluminum cable. Green crimping die for use with CT-2001 and CT-3001 crimping tools.