Wiremold (Legrand) 5739WH Fixture Box Fitting | Graybar Store
Wiremold (Legrand) - Fixture Box Fitting - 5739WH
+ / - Hover over image to Zoom
Other Views

    Fixture Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5739WH
    SKU: 99533475
    $15.66
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material:#8
    No. of Holes:Wiremold® 500
    Max. Opening (Inches):1 in. Max Opening
    End Radius:Straight
    Trade Size (Inches):1/2
    Capacity (Cubic Inch):1/2 cu. in.
    Product Includes:500 Series Small Raceway; 700 Series Small Raceway
    Material Finish:Steel
    Height:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5739WH
    • UNSPSC 39131709
    • Capacity (Cubic Inch) 1/2 cu. in.
    • Height 1 in.
    • Material Finish Steel
    • Materials Solid
    • Max. Opening (Inches) 1 in. Max Opening
    • No. of Gangs 1-Gang
    • Product Includes 500 Series Small Raceway; 700 Series Small Raceway
    • Series 500 & 700 Series Raceway
    • Material #8
    • No. of Holes Wiremold® 500
    • Trade Size (Inches) 1/2
    • End Radius Straight
    • SKU Spec Sheet
      5739WH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 500 & 700 Fixture Box Fitting, Fitting Type: Fixture Box Fitting, White, Steel, Body Type: Straight
    Used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", and 4 1/16" (70mm, 89mm, and 103mm). Base has four holes for fixture studs, four 1/2" trade size KOs, and raised section for no-bolt fixture-stud. Use as a junctio