Valcom V-1046-W Slimline Talk Back Speaker, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Valcom - Slimline Talk Back Speaker, White - V-1046-W
+ / - Hover over image to Zoom
Other Views

    Slimline Talk Back Speaker, White

    Manufacturer: Valcom
    Manufacturer #: V-1046-W
    SKU: 96000253
    $66.67
    Checking Pricing
         
    Watts:5.8 W
    Color / Finish:5.8 W
    Additional Features:Built-In Hanger; High Density Polypropylene Enclosure
    Height (Inches):7 in.
    Voltage Rating:Wall Speaker
    Kit Includes:Slimline® Wall Speaker, Dimensions: 10.3 W x 3.8 D x 7 H in, White, Watts: 5.8 W
    Temp. Rating:Built-In Hanger; High Density Polypropylene Enclosure
    Packaging:White
    Input Voltage:3.8 in
    Mount Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1046-W
    • Termination Style Screw Terminal
    • UNSPSC 52161512
    • Additional Features Built-In Hanger; High Density Polypropylene Enclosure
    • Color / Finish 5.8 W
    • Height (Inches) 7 in.
    • Input Voltage 3.8 in
    • Kit Includes Slimline® Wall Speaker, Dimensions: 10.3 W x 3.8 D x 7 H in, White, Watts: 5.8 W
    • Mount Type Wall Mount
    • Temp. Rating Built-In Hanger; High Density Polypropylene Enclosure
    • Watts 5.8 W
    • Packaging White
    • Voltage Rating Wall Speaker
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    V-1046-W