Wiremold (Legrand) V4000C315 V4000 Series Pre-Cut Cover, 31-1/2 in. | Graybar Store
Wiremold (Legrand) - V4000 Series Pre-Cut Cover, 31-1/2 in. - V4000C315
+ / - Hover over image to Zoom
Other Views

    V4000 Series Pre-Cut Cover, 31-1/2 in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4000C315
    SKU: 95009261
    $9.93
    Checking Pricing
         
    Color / Finish:Ivory, Grey
    No. of Holes:Wiremold®
    Load Rating:31-1/2 in
    Product Includes:4000 Series Large Raceway; 4007 Series Plates; 4046 Series Plates; 4047 Series Plates; 4048 Series
    Coil/Reel Length (Feet):4-3/4 in
    Color:Ivory
    Brand or Series:4000 Series
    Material Finish:Steel
    Length:31.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4000C315
    • Color Ivory
    • UNSPSC 39131709
    • Brand or Series 4000 Series
    • Coil/Reel Length (Feet) 4-3/4 in
    • Color / Finish Ivory, Grey
    • Connection Type 4
    • Length 31.5 in.
    • Load Rating 31-1/2 in
    • Material Finish Steel
    • Materials Solid
    • Product Includes 4000 Series Large Raceway; 4007 Series Plates; 4046 Series Plates; 4047 Series Plates; 4048 Series
    • Series 4000 Series Raceway
    • No. of Holes Wiremold®
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 4000 Raceway Pre-Cut Cover, Fitting Type: Raceway Pre-Cut Cover, Ivory, Steel, 31-1/2 in
    Used on 4000 series two piece steel surface raceway.