Wiremold (Legrand) V4046H-2 V4000 Series Face Plate, Ivory, 4-3/4 in. | Graybar Store
Wiremold (Legrand) - V4000 Series Face Plate, Ivory, 4-3/4 in. - V4046H-2
+ / - Hover over image to Zoom
Other Views

    V4000 Series Face Plate, Ivory, 4-3/4 in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4046H-2
    SKU: 95009255
    $9.14
    Checking Pricing
         
    Color / Finish:Ivory, Grey
    No. of Holes:Wiremold®
    End Radius:Straight
    No. of Gangs:1-Gang
    Trade Size (Inches):1/2
    Capacity (Cubic Inch):1/2 cu. in.
    Load Rating:4-3/4 in
    Product Includes:4000 Series Large Raceway
    Material Finish:Steel
    Length:4-17/32 in.
    Height:4-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4046H-2
    • UNSPSC 39131709
    • Capacity (Cubic Inch) 1/2 cu. in.
    • Color / Finish Ivory, Grey
    • Connection Type 4
    • Height 4-3/4 in.
    • Length 4-17/32 in.
    • Load Rating 4-3/4 in
    • Material Finish Steel
    • Materials Solid
    • No. of Gangs 1-Gang
    • Product Includes 4000 Series Large Raceway
    • Series 4000 Series Raceway
    • No. of Holes Wiremold®
    • Trade Size (Inches) 1/2
    • End Radius Straight
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 4000 Raceway Faceplate, Fitting Type: Raceway Faceplate, Ivory, Steel, Body Type: Straight, 4-3/4 in
    Used on 4000 series two piece steel surface raceway.