Wiremold (Legrand) AL2017 Internal Elbow | Graybar Store
Wiremold (Legrand) - Internal Elbow - AL2017
+ / - Hover over image to Zoom
Other Views

    Internal Elbow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2017
    SKU: 95006811
    $19.12
    Checking Pricing
         
    No. of Holes:Wiremold®
    Max. Opening (Inches):3 in. Max Opening
    End Radius:Angled
    Product Includes:Plugmold AL2000 Series Raceway
    Material Finish:Aluminum
    Height:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2017
    • UNSPSC 39121031
    • Body Type Straight
    • Height 3 in.
    • Material Finish Aluminum
    • Materials Solid
    • Max. Opening (Inches) 3 in. Max Opening
    • Product Includes Plugmold AL2000 Series Raceway
    • Series ALA3800 Series Raceway
    • No. of Holes Wiremold®
    • End Radius Angled
    • SKU Spec Sheet
      AL2017 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® AL2000 Internal Elbow, Fitting Type: Internal Elbow, Satin Anodized, Aluminum, Body Type: Angled
    Makes 90 degree internal corners. Two AL2001 Couplings included.