Wiremold (Legrand) V24GB618 Steel Plugmold® Multioutlet Strip | Graybar Store
     
Wiremold (Legrand) - Steel Plugmold® Multioutlet Strip - V24GB618
+ / - Hover over image to Zoom
Other Views

    Steel Plugmold® Multioutlet Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V24GB618
    SKU: 90057425
    $64.82
    Checking Pricing
         
    Length:6 ft. L
    Material:Steel
    Amperage Rating:15A
    Mounting Type:Screw Mount
    Receptacle Configuration:Single
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V24GB618
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Length 6 ft. L
    • Mounting Type Screw Mount
    Product Overview:
    Wiremold® Plugmold® 2400PM Multi-Outlet Strip, Amps: 20 A, Ivory, Dimensions: 1-29/32 W x 7/8 H in; 6 L ft, Steel, No. of Outlets: 4
    6' Steel Plugmold Multioutlet Strip with 4 single receptacles spaced 18", GB Finish - Ivory