NSI Industries 2421 Photocontrol Receptacle, Turn-Lock Controls, 120-480V, Color Coded 12 in. Long #14 Leads, Plastic Housing, Mount Bracket | Graybar Store
     
NSI Industries - Photocontrol Receptacle, Turn-Lock Controls, 120-480V, Color Coded 12 in. Long #14 Leads, Plastic Housing, Mount Bracket - 2421
+ / - Hover over image to Zoom
Other Views

    Photocontrol Receptacle, Turn-Lock Controls, 120-480V, Color Coded 12 in. Long #14 Leads, Plastic Housing, Mount Bracket

    Manufacturer: NSI Industries
    Manufacturer #: 2421
    SKU: 88271975
    $39.31
    Checking Pricing
    Items sold in feet or each.
         
    No. of Ballasts:Tork® Receptacle,
    Lumen Output:Turn-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2421
    • UNSPSC 39122208
    • Lumen Output Turn-Lock
    • No. of Ballasts Tork® Receptacle,
    • Time Delay Type Receptacle
    • SKU Spec Sheet
      2421 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tork® Receptacle, Black, Use With: Turn-Lock Controls; Twist Lock Timers