CommScope 1-557505-1 Faceplate Kit, ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw), 2 Port, Ivory | Graybar Store
     
CommScope - Faceplate Kit, ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw), 2 Port, Ivory - 1-557505-1
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw), 2 Port, Ivory

    Manufacturer: CommScope
    Manufacturer #: 1-557505-1
    SKU: 98390485
    $2.72
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Ivory
    Dimensions (Inches):4.5 x 2.75 x 0.59
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:110 Connect Jack
    Use With:110Connect Jack, SL Series Insert
    Part Number:1-557505-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1-557505-1
    • Bracket Size One Gang
    • Color Ivory
    • Jack Type 110 Connect Jack
    • Part Number 1-557505-1
    • Type Faceplate Kit
    • No. of Ports 2
    • UNSPSC 43191600
    • Dimensions (Inches) 4.5 x 2.75 x 0.59
    • Labels Yes
    • Made Of ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw)
    • Use With 110Connect Jack, SL Series Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, ABS Molding Compound (Faceplate), Polycarbonate Molding Compound (Label Cover), Steel (Screw), 2 Port, Ivory