Unistrut 20E-2200 1-5/8 Inch Heavy Duty; Slotted Fiberglass Channel, 10 Ft. | Graybar Store
     
Unistrut - 1-5/8 Inch Heavy Duty; Slotted Fiberglass Channel, 10 Ft. - 20E-2200
+ / - Hover over image to Zoom
Other Views

    1-5/8 Inch Heavy Duty; Slotted Fiberglass Channel, 10 Ft.

    Manufacturer: Unistrut
    Manufacturer #: 20E-2200
    SKU: 25512637
    $0.00
    Checking Pricing
         
    Size:1/5/8 in.
    Length:10 ft.
    Color / Finish:Rigid PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # 20E-2200
    • Size 1/5/8 in.
    • UNSPSC 30103601
    • Color / Finish Rigid PVC
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    10 ft. rigid PVC, 1-5/8 inch heavy duty slotted fiberglass channel