B-Line (Eaton) BCH21-C2 1 5/16 in. Rotatable Screw On Cable to Beam Fastener For Flanges Thru 1/2 in. | Graybar Store
     
B-Line (Eaton) - 1 5/16 in. Rotatable Screw On Cable to Beam Fastener For Flanges Thru 1/2 in. - BCH21-C2
+ / - Hover over image to Zoom
Other Views

    1 5/16 in. Rotatable Screw On Cable to Beam Fastener For Flanges Thru 1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH21-C2
    SKU: 98307992
    $432.77
    Checking Pricing
         
    Size (Inches):1-5/16
    Use With:Thru 1/2 Inch Thick Flange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH21-C2
    • UNSPSC 39121705
    • Materials Pre-Galvanized Steel
    • Size (Inches) 1-5/16
    Product Overview:
    Pre galvanized 360 degree screw on 1 5/16 in. cable to beam fastener for flanges thru 1/2 in. thick.
    • Allows 360 Degree Rotation
    • Qwik-Latch™ Cable Retainer Included With Each Hook
    • Static Load Capacity 30 lbs.