B-Line (Eaton) BCH21-W2 Cable to Wire and Rod Fastener 1-5/16 in., for No. 12 Wire Thru 1/4 in. Plain or Threaded Rod | Graybar Store
     
B-Line (Eaton) - Cable to Wire and Rod Fastener 1-5/16 in., for No. 12 Wire Thru 1/4 in. Plain or Threaded Rod - BCH21-W2
+ / - Hover over image to Zoom
Other Views

    Cable to Wire and Rod Fastener 1-5/16 in., for No. 12 Wire Thru 1/4 in. Plain or Threaded Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH21-W2
    SKU: 97280895
    $244.74
    Checking Pricing
         
    Size:1-5/16 in.
    Use With:No. 12 Wire thru 1/4 in. Plain or Threaded Rod
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH21-W2
    • Size 1-5/16 in.
    • UNSPSC 39121705
    • Materials Pre-Galvanized Steel
    • Use With No. 12 Wire thru 1/4 in. Plain or Threaded Rod
    • SKU Spec Sheet
      BCH21-W2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pre-galvanized 1-5/16 in. cable to wire and rod fastener. For No. 12 wire thru 1/4 in. plain or threaded rod.
    • Qwik-Latch™ Cable Retainer Included With Each Hook
    • W2 Series Attaches to No. 12 Wire Thru 1/4 in. Plain or Threaded Rod
    • W6 Series Attaches to 3/8 in. Plain or Threaded Rod
    • Static Load Capacity 25 lb.
    • Pre-Galvanized Finish