B-Line (Eaton) BCH21 1 5/16 in. Cable Hook For (50) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (32) CAT6, Natural | Graybar Store
     
B-Line (Eaton) - 1 5/16 in. Cable Hook For (50) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (32) CAT6, Natural - BCH21
+ / - Hover over image to Zoom
Other Views

    1 5/16 in. Cable Hook For (50) 4 Pair UTP Cat 5e or 2 Strand Fiber Optic Cable or (32) CAT6, Natural

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH21
    SKU: 98302833
    $179.15
    Checking Pricing
         
    Color:Natural
    Size:1-5/16 in.
    Use With:Cat 5e/6 Fiber Optic Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH21
    • Color Natural
    • Size 1-5/16 in.
    • UNSPSC 39121705
    Product Overview:
    Pre galvanized 1 5/16 in. cable hook with a capacity of up to (50) 4 pair UTP Cat 5e or 2 strand fiber optic cable or (32) Cat 6.
    • Qwik-Latch™ Cable Retainers Included With Hooks
    • Static Load Capacity 30 lb.
    • Pre-Galvanized Finish