B-Line (Eaton) BCH21-RB 1 5/16 in. Angle Bracket Cable Fastener With 0.265 in. Dia. Hole For 1/4 in. Threaded Rod | Graybar Store
     
B-Line (Eaton) - 1 5/16 in. Angle Bracket Cable Fastener With 0.265 in. Dia. Hole For 1/4 in. Threaded Rod - BCH21-RB
+ / - Hover over image to Zoom
Other Views

    1 5/16 in. Angle Bracket Cable Fastener With 0.265 in. Dia. Hole For 1/4 in. Threaded Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH21-RB
    SKU: 98307929
    $353.37
    Checking Pricing
         
    Size (Inches):1-5/16
    Use With:1/4 Inch Threaded Rod
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH21-RB
    • UNSPSC 39121705
    • Materials Pre-Galvanized Steel
    • Size (Inches) 1-5/16
    Product Overview:
    Pre galvanized 1 5/16 in. angle bracket cable fastener with 0.265 in. dia. hole. For use with 1/4 in. threaded rod.
    • Designed For Direct Attachment to Structures
    • Supports Cable From 1/4 in. Threaded Rod
    • 0.265 in. Diameter Hole Accepts Anchors, Screws or Common Nails
    • Qwik-Latch Cable Retainer Included With Each Hook
    • Static Load Capacity 30 lb.
    • Finish: Pre-Galvanized