B-Line (Eaton) 1/4X1HHCSZN Zinc-Plated Hex Head Cap Screw, 1/4 in. x 1 in. | Graybar Store
     
B-Line (Eaton) - Zinc-Plated Hex Head Cap Screw, 1/4 in. x 1 in. - 1/4X1HHCSZN
+ / - Hover over image to Zoom
Other Views

    Zinc-Plated Hex Head Cap Screw, 1/4 in. x 1 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1/4X1HHCSZN
    SKU: 88303133
    $0.46
    Checking Pricing
         
    Additional Features:Hex Head, Weight 1.7 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Steel
    Size:1/4 In-20 TPI X 1 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1/4X1HHCSZN
    • Size 1/4 In-20 TPI X 1 In Length
    • UNSPSC 39121311
    • Additional Features Hex Head, Weight 1.7 Lb per 100
    Product Overview:
    Hex Head Cap Screw, 1/4-In. X 1-In., Zinc Plated