CommScope 1-406185-3 Faceplate Kit, 4-Port, angled, Alpine White | Graybar Store
     
CommScope - Faceplate Kit, 4-Port, angled, Alpine White - 1-406185-3
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, 4-Port, angled, Alpine White

    Manufacturer: CommScope
    Manufacturer #: 1-406185-3
    SKU: 25651728
    $2.49
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):4.5 H x 2.75 W
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:110 Connect Jack, All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack
    Use With:All AMP-TWIST Jack, SL Series Jack, 110Connect Jack, MT-RJ Outlet Jack, SL Series Insert, Simplex and Duplex Fiber Connector
    Part Number:1-406185-3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1-406185-3
    • Bracket Size One Gang
    • Color White
    • Jack Type 110 Connect Jack, All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack
    • Part Number 1-406185-3
    • Type Faceplate Kit
    • No. of Ports 4
    • Dimensions (Inches) 4.5 H x 2.75 W
    • Labels Yes
    • Made Of ABS Molding Compound
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With All AMP-TWIST Jack, SL Series Jack, 110Connect Jack, MT-RJ Outlet Jack, SL Series Insert, Simplex and Duplex Fiber Connector
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, ABS Molding Compound, Flush Mount, 4 Port, White, 1 per Package, 4.5 H x 2.75 W in., One Gang Bracket, Yes