Crouse Hinds (Eaton) 531 Beam Clamp, Malleable Iron, Zinc Plated, 1/4 in., Max. Weight Support 60 lb. | Graybar Store
     
Crouse Hinds (Eaton) - Beam Clamp, Malleable Iron, Zinc Plated, 1/4 in., Max. Weight Support 60 lb. - 531
+ / - Hover over image to Zoom
Other Views

    Beam Clamp, Malleable Iron, Zinc Plated, 1/4 in., Max. Weight Support 60 lb.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 531
    SKU: 88073711
    $3.40
    Checking Pricing
         
    Additional Features:Max. Weight Support 60 lb.
    Size:1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 531
    • Size 1/4 in.
    • UNSPSC 39121311
    • Additional Features Max. Weight Support 60 lb.
    Product Overview:
    Insulator support beam clamp for 1/4 inch threaded rod. Beam clamp is malleable iron and has a 60 pound load rating.