L. H. Dottie 122 Yellow No. 8-10-12 Tapered Plastic Anchor With Wings (100) | Graybar Store
     
L. H. Dottie - Yellow No. 8-10-12 Tapered Plastic Anchor With Wings (100) - 122
+ / - Hover over image to Zoom
Other Views

    Yellow No. 8-10-12 Tapered Plastic Anchor With Wings (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: 122
    SKU: 25321628
    $5.46
    Checking Pricing
         
    Anchor Type:Tapered Plastic Anchor With Wings
    Screw Size:#8, #10, #12
    Length:1-1/4 in.
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 122
    • Color Yellow
    • UNSPSC 31162104
    • Length 1-1/4 in.
    • Screw Size #8, #10, #12
    • Anchor Type Tapered Plastic Anchor With Wings
    • SKU Spec Sheet
      122 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Yellow plastic No. 8-10-12 x 1-1/4 in. tapered anchor with wings. Drill size 1/4 in. Package of 100.
    Dottie tapered plastic anchors with wings are used for light duty work. Wings secure anchor from spinning. Drill a hole into drywall, concrete, brick or block and insert anchor. The screw is then installed through the fixture into the anchor.