L. H. Dottie RMC141 Round Head Phillips/Slotted Machine Screws, Zinc Plated Steel, 1/4 x 1 in. | Graybar Store
     
L. H. Dottie - Round Head Phillips/Slotted Machine Screws, Zinc Plated Steel, 1/4 x 1 in. - RMC141
+ / - Hover over image to Zoom
Other Views

    Round Head Phillips/Slotted Machine Screws, Zinc Plated Steel, 1/4 x 1 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: RMC141
    SKU: 93159924
    $12.28
    Checking Pricing
         
    Length:1 in.
    Screw Size:1/4-20
    Package Quantity:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMC141
    • UNSPSC 31161504
    • Head Type Round Head, Phillips/Slotted
    • Length 1 in.
    • Materials Zinc Plated Steel
    • Package Quantity 100
    • Screw Size 1/4-20
    • SKU Spec Sheet
      RMC141 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 1/4 x 1 in. round head Phillips/slotted (combo) machine screws. Package of 100.
    Dottie round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.