L. H. Dottie 1/4-20 Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread | Graybar Store
     
L. H. Dottie - 1/4-20 Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread
+ / - Hover over image to Zoom
Other Views

    1/4-20 Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
         

    Grade 8 yellow zinc hex head cap screws with partial thread.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Price
    8MB14112
    25407390
    1-1/2 in.
    1/4-20 in.
    $1.905 Ea / Package
    SKU
    25407390
    Length
    1-1/2 in.
    Thread Size
    1/4-20 in.
    $1.905 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8MB141
    25407389
    1 in.
    1/4-20 in.
    $27.39100 Ea / Package
    SKU
    25407389
    Length
    1 in.
    Thread Size
    1/4-20 in.
    $27.39100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock