B-Line (Eaton) 1/2X11/2HHCSZN HEX Head Cap Screw, 1/2 in. x 1-1/2 in. | Graybar Store
     
B-Line (Eaton) - HEX Head Cap Screw, 1/2 in. x 1-1/2 in. - 1/2X11/2HHCSZN
+ / - Hover over image to Zoom
Other Views

    HEX Head Cap Screw, 1/2 in. x 1-1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1/2X11/2HHCSZN
    SKU: 88036891
    $1.28
    Checking Pricing
         
    Additional Features:Hex Head, Weight 10.1 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Steel
    Size:1/2 In-13 TPI X 1-1/2 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1/2X11/2HHCSZN
    • Size 1/2 In-13 TPI X 1-1/2 In Length
    • UNSPSC 39121311
    • Additional Features Hex Head, Weight 10.1 Lb per 100
    Product Overview:
    Hex Head Cap Screw, 1/2-In. X 1 1/2-In., Zinc Plated