B-Line (Eaton) 1/2HNZN Hex Nut, 1/2 in. | Graybar Store
B-Line (Eaton) - Hex Nut, 1/2 in. - 1/2HNZN
+ / - Hover over image to Zoom
Other Views

    Hex Nut, 1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1/2HNZN
    SKU: 88036896
    $1.71
    Checking Pricing
         
    Additional Features:3/4 In OD X 7/16 In Thickness, Weight 3.6 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Steel
    Size:1/2 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1/2HNZN
    • Size 1/2 In
    • UNSPSC 39121311
    • Additional Features 3/4 In OD X 7/16 In Thickness, Weight 3.6 Lb per 100
    Product Overview:
    Hex Nut, 1/2-In., Zinc Plated