L. H. Dottie 2038L Technical Safety Lightweight Gloves, Large | Graybar Store
     
L. H. Dottie - Technical Safety Lightweight Gloves, Large - 2038L
+ / - Hover over image to Zoom
Other Views

    Technical Safety Lightweight Gloves, Large

    Manufacturer: L. H. Dottie
    Manufacturer #: 2038L
    SKU: 25639087
    $11.16
    Checking Pricing
         
    Framing Style:T-Touch™ Technical Safety Lightweight Gloves, Glove Type: Working,
    Additional Features:Nitrile/PU (Palm Coating); Nylon; Spandex (Liner)
    Filter Type:Black
    Battery Type:L
    Mounting Type:Working
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2038L
    • Additional Features Nitrile/PU (Palm Coating); Nylon; Spandex (Liner)
    • Battery Type L
    • Framing Style T-Touch™ Technical Safety Lightweight Gloves, Glove Type: Working,
    • Mounting Type Working
    • Filter Type Black
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    T-Touch™ Technical Safety Lightweight Gloves, Glove Type: Working, Size: L, Black, Glove Material Type: Nitrile/PU (Palm Coating); Nylon; Spandex (Liner)