L. H. Dottie 140L Pro Framer XC™ Fingerless Work Gloves | Graybar Store
     
L. H. Dottie - Pro Framer XC™ Fingerless Work Gloves - 140L
+ / - Hover over image to Zoom
Other Views

    Pro Framer XC™ Fingerless Work Gloves

    Manufacturer: L. H. Dottie
    Manufacturer #: 140L
    SKU: 25639085
    $30.92
    Checking Pricing
         
    Framing Style:Pro Framer XC™ Fingerless Work Gloves, Glove Type: High Dexterity,
    Additional Features:Neoprene (Cuff); Spandex (Back)
    Filter Type:Black/Gray
    Battery Type:L
    Mounting Type:High Dexterity
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 140L
    • Additional Features Neoprene (Cuff); Spandex (Back)
    • Battery Type L
    • Framing Style Pro Framer XC™ Fingerless Work Gloves, Glove Type: High Dexterity,
    • Mounting Type High Dexterity
    • Filter Type Black/Gray
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Pro Framer XC™ Fingerless Work Gloves, Glove Type: High Dexterity, Size: L, Black/Gray, Glove Material Type: Neoprene (Cuff); Spandex (Back)