L. H. Dottie 124X Entry-Level High Dexterity Work Gloves | Graybar Store
     
L. H. Dottie - Entry-Level High Dexterity Work Gloves - 124X
+ / - Hover over image to Zoom
Other Views

    Entry-Level High Dexterity Work Gloves

    Manufacturer: L. H. Dottie
    Manufacturer #: 124X
    SKU: 25637397
    $19.15
    Checking Pricing
         
    Framing Style:WorkRight™ Entry-Level High Dexterity Work Gloves, Glove Type: High
    Additional Features:Padded Synthetic (Palm)
    Filter Type:Black/Orange
    Battery Type:XL
    Mounting Type:High Dexterity
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 124X
    • Additional Features Padded Synthetic (Palm)
    • Battery Type XL
    • Framing Style WorkRight™ Entry-Level High Dexterity Work Gloves, Glove Type: High
    • Mounting Type High Dexterity
    • Filter Type Black/Orange
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    WorkRight™ Entry-Level High Dexterity Work Gloves, Glove Type: High Dexterity, Size: XL, Black/Orange, Glove Material Type: Padded Synthetic (Palm)