L. H. Dottie 123L Open Cuff Gloves | Graybar Store
L. H. Dottie - Open Cuff Gloves - 123L
+ / - Hover over image to Zoom
Other Views

    Open Cuff Gloves

    Manufacturer: L. H. Dottie
    Manufacturer #: 123L
    SKU: 25630919
    $18.63
    Checking Pricing
         
    Framing Style:WorkRight OC™ Open Cuff Gloves, Glove Type: High Dexterity, Size:
    Additional Features:Padded Synthetic (Palm)
    Filter Type:Black/Green
    Battery Type:L
    Mounting Type:High Dexterity Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 123L
    • Additional Features Padded Synthetic (Palm)
    • Battery Type L
    • Framing Style WorkRight OC™ Open Cuff Gloves, Glove Type: High Dexterity, Size:
    • Mounting Type High Dexterity Mount
    • Filter Type Black/Green
    • ECCN EAR99
    Product Overview:
    WorkRight OC™ Open Cuff Gloves, Glove Type: High Dexterity, Size: L, Black/Green, Glove Material Type: Padded Synthetic (Palm)