Wiremold (Legrand) DS4006-DG DS4000 Series Fitting, Seam Clip | Graybar Store
Wiremold (Legrand) - DS4000 Series Fitting, Seam Clip - DS4006-DG
+ / - Hover over image to Zoom
Other Views

    DS4000 Series Fitting, Seam Clip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4006-DG
    SKU: 25082062
    $1.57
    Checking Pricing
         
    Color / Finish:Designer Grey
    Brand or Series:DS4000; Wiremold
    No. of Holes:Wiremold®
    Product Includes:DS4000 Designer Series Large Raceway
    Coil/Reel Length (Feet):1 in
    Color:Grey
    Material Finish:Steel
    Length:5-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4006-DG
    • Color Grey
    • UNSPSC 39131709
    • Brand or Series DS4000; Wiremold
    • Coil/Reel Length (Feet) 1 in
    • Color / Finish Designer Grey
    • Conduit Type 20 A
    • Connection Type 2
    • Length 5-3/4 in.
    • Material Finish Steel
    • Material of Construction 1-1/16 in
    • Materials Solid
    • Product Includes DS4000 Designer Series Large Raceway
    • Series DS4000 Series Raceway
    • No. of Holes Wiremold®
    • SKU Spec Sheet
      DS4006-DG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Covers seam where two sections of DS4000C come together. Designer Gray
    Covers seam where two sections of DS4000C come together. Designer Gray