Wiremold (Legrand) DS4010B-DG DS4000 Series Fitting, Blank End Fitting | Graybar Store
Wiremold (Legrand) - DS4000 Series Fitting, Blank End Fitting - DS4010B-DG
+ / - Hover over image to Zoom
Other Views

    DS4000 Series Fitting, Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4010B-DG
    SKU: 25060220
    $8.66
    Checking Pricing
         
    Color / Finish:Designer Grey
    No. of Holes:Wiremold®
    Trade Size (Inches):3/4 to 1
    Product Includes:DS4000 Designer Series Large Raceway
    End Radius:Straight
    No. of Gangs:1-Gang
    Depth:1-1/16 in.
    Capacity (Cubic Inch):1 cu. in.
    Size:3/4 in and 1 inch
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4010B-DG
    • Size 3/4 in and 1 inch
    • UNSPSC 39131709
    • Capacity (Cubic Inch) 1 cu. in.
    • Color / Finish Designer Grey
    • Conduit Type 20 A
    • Connection Type 2
    • Depth 1-1/16 in.
    • Material Finish Steel
    • Material of Construction 1-1/16 in
    • Materials Solid
    • No. of Gangs 1-Gang
    • Product Includes DS4000 Designer Series Large Raceway
    • Series DS4000 Series Raceway
    • No. of Holes Wiremold®
    • Trade Size (Inches) 3/4 to 1
    • End Radius Straight
    • SKU Spec Sheet
      DS4010B-DG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® DS4000 Blank End Fitting, Fitting Type: Blank End Fitting, Gray, Steel, Body Type: Straight
    For closing open end of DS4000B Raceway Base. Has two 3/4" and 1" trade size KOs. Designer Gray