Wiremold (Legrand) DS4047MAB-DG DS4000 Series Fitting, MAB Device Plate | Graybar Store
Wiremold (Legrand) - DS4000 Series Fitting, MAB Device Plate - DS4047MAB-DG
+ / - Hover over image to Zoom
Other Views

    DS4000 Series Fitting, MAB Device Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4047MAB-DG
    SKU: 25047601
    $14.18
    Checking Pricing
         
    Color / Finish:Designer Grey
    Brand or Series:DS4000; Wiremold
    No. of Holes:Wiremold®
    Load Rating:6 in
    Product Includes:All Communication Devices; DS4000 Designer Series Large Raceway
    End Radius:Straight
    No. of Gangs:1-Gang
    Depth:1
    Size:6 inch
    Material Finish:Steel
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4047MAB-DG
    • Size 6 inch
    • UNSPSC 39131709
    • Bend (Degree) Single
    • Brand or Series DS4000; Wiremold
    • Color / Finish Designer Grey
    • Conduit Type 20 A
    • Connection Type 2
    • Depth 1
    • Length 6 in.
    • Load Rating 6 in
    • Material Finish Steel
    • Material of Construction 1-1/16 in
    • Materials Solid
    • No. of Gangs 1-Gang
    • Product Includes All Communication Devices; DS4000 Designer Series Large Raceway
    • Series DS4000 Series Raceway
    • No. of Holes Wiremold®
    • End Radius Straight
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® DS4000 Single Channel MAB Device Plate, Fitting Type: Single Channel MAB Device Plate, Gray, Steel, Body Type: Straight, 6 in
    Installs communication devices into DS4000 Series Raceway. Includes CM-MAB Adapter for Wiremold Open System connectivity modules and Pass and Seymour Activate inserts. Also includes MAB2S2 Adapter for Ortronics Series II inserts and MAB6TJ Adapter for Ort