Wiremold (Legrand) DS4001 DS4000 Series Fitting, Adjust-to-Fit Coupling | Graybar Store
Wiremold (Legrand) - DS4000 Series Fitting, Adjust-to-Fit Coupling - DS4001
+ / - Hover over image to Zoom
Other Views

    DS4000 Series Fitting, Adjust-to-Fit Coupling

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4001
    SKU: 25047577
    $5.20
    Checking Pricing
         
    Brand or Series:DS4000; Wiremold
    No. of Holes:Wiremold®
    Load Rating:6 in
    Product Includes:DS4000 Designer Series Large Raceway
    Thread Size:10/32
    Material:Oct-32
    Material Finish:Steel
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4001
    • UNSPSC 39131709
    • Bend (Degree) Single
    • Brand or Series DS4000; Wiremold
    • Conduit Type 20 A
    • Connection Type 2
    • Length 6 in.
    • Load Rating 6 in
    • Material Finish Steel
    • Material of Construction 1-1/16 in
    • Materials Solid
    • Product Includes DS4000 Designer Series Large Raceway
    • Series DS4000 Series Raceway
    • Thread Size 10/32
    • Material Oct-32
    • No. of Holes Wiremold®
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® DS4000 Adjust-to-Fit Coupling, Fitting Type: Adjust-to-Fit Coupling, Steel, 6 in
    Joins lengths of DS4000B together. Sold in pairs.