Graybar Vendor 1-22-1/2D-GALV-ELL Hot-Dip Galvanized Steel 22-1/2-Degree Rigid Conduit Elbow, 1 in. | Graybar Store
     
Graybar Vendor - Hot-Dip Galvanized Steel 22-1/2-Degree Rigid Conduit Elbow, 1 in. - 1-22-1/2D-GALV-ELL
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel 22-1/2-Degree Rigid Conduit Elbow, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-22-1/2D-GALV-ELL
    SKU: 25055478
    $7.68
    Checking Pricing
         
    Bend Radius:8
    Trade Size (Inches):1 in.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-22-1/2D-GALV-ELL
    • UNSPSC 39131717
    • Bend Radius 8
    • Materials Hot-Dip Galvanized Steel
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    Product Overview:
    1in. X 2-1/2 in. Hot dip galvanized steel 22-1/2-Degree rigid conduit elbow with a 8.25 in. radius.
    1 GRC ELBOW 22-1/2DEG Silver/Gray Color Made and Melted in the United States, Hot-Dip Galvanized OD and ID, RMC Recognized as as Equipment Grounding Conductor by the NEC Threaded