CommScope 1-2111013-3 Faceplate Kit, Labeled, 2-Gang, 6 Port, Alpine White | Graybar Store
     
CommScope - Faceplate Kit, Labeled, 2-Gang, 6 Port, Alpine White - 1-2111013-3
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, Labeled, 2-Gang, 6 Port, Alpine White

    Manufacturer: CommScope
    Manufacturer #: 1-2111013-3
    SKU: 25279710
    $6.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:6
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):4.5 in. x 4.56 in. x 0.22 in.
    Labels:Yes
    Jack Type:110 Connect Jack, All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack
    Use With:All AMP-TWIST Jack, SL Series Jack, 110Connect Jack, MT-RJ Outlet Jack, SL Series Insert
    Part Number:1-2111013-3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1-2111013-3
    • Color White
    • Jack Type 110 Connect Jack, All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack
    • Part Number 1-2111013-3
    • No. of Ports 6
    • Dimensions (Inches) 4.5 in. x 4.56 in. x 0.22 in.
    • Labels Yes
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With All AMP-TWIST Jack, SL Series Jack, 110Connect Jack, MT-RJ Outlet Jack, SL Series Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Thermoplastic, Flush Mount, 6 Port, White, 1 per Package, 4.5 x 4.56 x 0.22 in., Two Gang Bracket, Yes