Graybar Vendor 1-1/2 X 36-ALUM Conduit Nipple, Aluminum, for Rigid Metallic Conduit, 1-1/2 x 36 in. | Graybar Store
     
Graybar Vendor - Conduit Nipple, Aluminum, for Rigid Metallic Conduit, 1-1/2 x 36 in. - 1-1/2 X 36-ALUM
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Aluminum, for Rigid Metallic Conduit, 1-1/2 x 36 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-1/2 X 36-ALUM
    SKU: 92041576
    $0.00
    Checking Pricing
         
    Nom. Length (Inches):36 in.
    Diameter (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-1/2 X 36-ALUM
    • UNSPSC 39131718
    • Diameter (Inches) 1-1/2 in.
    • Materials Aluminum
    • Nom. Length (Inches) 36 in.
    • ECCN EAR99
    Product Overview:
    Conduit nipple is 1-1/2 inch dia x 36 inch length. Nipple is aluminum.