L. H. Dottie MB1234 1/2 x 3/4 in. Zinc Plated Steel Hex Head Tap Bolts (50) | Graybar Store
     
L. H. Dottie - 1/2 x 3/4 in. Zinc Plated Steel Hex Head Tap Bolts (50) - MB1234
+ / - Hover over image to Zoom
Other Views

    1/2 x 3/4 in. Zinc Plated Steel Hex Head Tap Bolts (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB1234
    SKU: 90001683
    $16.66
    Checking Pricing
         
    Length:3/4 in. L
    Thread Size:1/2-13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB1234
    • UNSPSC 31161620
    • Length 3/4 in. L
    Product Overview:
    Zinc plated steel 1/2 x 4 in. grade 2 full-thread hex head tap bolts. Hex size 3/4 in. Package of 50.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.