Crouse Hinds (Eaton) ECGJH110 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1/2 x 10 in. | Graybar Store
     
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1/2 x 10 in. - ECGJH110
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1/2 x 10 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECGJH110
    SKU: 88070050
    $314.89
    Checking Pricing
         
    Additional Features:Braid Length 10 in.
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECGJH110
    • Size 1/2 in.
    • Type Hazardous Location, Male/Male
    • UNSPSC 39131707
    • Additional Features Braid Length 10 in.
    Product Overview:
    Male/male coupling for 1/2 inch rigid/IMC conduit. Coupling is brass with 10 inch bronze braid.