Crouse Hinds (Eaton) RE1208 Explosion-proof Conduit Reducing Bushing, Feraloy® Iron Alloy, Rigid/IMC Conduit, 1/2 to 1/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Explosion-proof Conduit Reducing Bushing, Feraloy® Iron Alloy, Rigid/IMC Conduit, 1/2 to 1/4 in. - RE1208
+ / - Hover over image to Zoom
Other Views

    Explosion-proof Conduit Reducing Bushing, Feraloy® Iron Alloy, Rigid/IMC Conduit, 1/2 to 1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE1208
    SKU: 88074430
    $16.29
    Checking Pricing
         
    Size:1/2 to 1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE1208
    • Size 1/2 to 1/4 in.
    • Type Reducing, Explosion-Proof
    • UNSPSC 39121312
    • Brand Eaton
    • Connection Type Threaded
    • Finish Electrogalvanized and aluminum acrylic paint
    • Materials Iron Alloy
    • For Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      RE1208 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing bushing for 1/2 to 1/4 inch rigid/IMC conduit. Reducing bushing is Feraloy® iron alloy. Reducer is explosion-proof, dust-ignition proof and has an integral reducing bushing that prevents damages to wire.
    Reducing Bushing
    • Electrogalvanized Feraloy® Iron Alloy with Aluminum Acrylic Paint Finish
    • Use with Rigid/IMC Conduit
    • Reducer has integral bushing that prevents damage to wires
    • Full, Clean cut tapered threads
    • Class I, Division 1 & 2, Groups A, B, C, D; Class II, Division 1, Groups E, F, G; Class II, Division 2, Groups F, G; Class III
    • UL Listed 1203
    • CSA Certified C22.2 No. 30
    • Explosionproof
    • Dust-Ignition Proof