Crouse Hinds (Eaton) 650RT Compression Connector, Zinc Plated Steel, EMT Conduit, Insulated Throat, Raintight, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Compression Connector, Zinc Plated Steel, EMT Conduit, Insulated Throat, Raintight, 1/2 in. - 650RT
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Zinc Plated Steel, EMT Conduit, Insulated Throat, Raintight, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 650RT
    SKU: 22129075
    $12.22
    Checking Pricing
         
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 650RT
    • Size 1/2 in.
    • UNSPSC 39121434
    • Materials Zinc Plated Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • SKU Spec Sheet
      650RT Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Compression connector connects and bonds 1/2 inch EMT conduit to a box or an enclosure. Connector has a design that prevents water seepage into conduit, box or enclosure.
    Raintight Compression Connector
    • The design of the connector prevents water seepage into conduit, box or enclosure.
    • All steel construction with zinc electroplate finish provides for durable corrosion resistance
    • Flat surface on gland nut provides a smooth, flat surface for easy wrenching
    • Distinct black gland nut provides quick raintight identification
    • Integral gasketed compression ring secures and seals for reliable installation
    • Interior shoulder conduit stop provides positive seating of conduit inside the body
    • Gasket on male threads of box connector seals installation for raintight connection between the box and the connector
    • Angled teeth on locknut for secure bite into enclosure
    • Concrete tight
    • Threadless