Bridgeport Fittings 895-DC2 1/2 Inch Zinc Die Cast Mighty-Seal® 90° MC/TECK Cable Connector with PVC Jacket | Graybar Store
     
Bridgeport Fittings - 1/2 Inch Zinc Die Cast Mighty-Seal® 90° MC/TECK Cable Connector with PVC Jacket - 895-DC2
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Zinc Die Cast Mighty-Seal® 90° MC/TECK Cable Connector with PVC Jacket

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 895-DC2
    SKU: 25234505
    $16.55
    Checking Pricing
         
    Additional Features:MC Cable Range 12/2 to 10/3, TECK Cable Range 14/2 to 12/2
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 895-DC2
    • Size 1/2 in.
    • UNSPSC 39121311
    • Additional Features MC Cable Range 12/2 to 10/3, TECK Cable Range 14/2 to 12/2
    • Bend (Degree) 90
    Product Overview:
    90° cable connector joins 12/2 to 10/3 PVC jacketed MC cable or 14/2 to 12/2 TECK cable to 1/2 inch K.O.. Connector is zinc die cast.