Arlington LPCG50 Liquid Tight Cord Connector, Strain Relief, Nylon, 1/2 in., 0.2 to 0.472 in. | Graybar Store
     
Arlington - Liquid Tight Cord Connector, Strain Relief, Nylon, 1/2 in., 0.2 to 0.472 in. - LPCG50
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Cord Connector, Strain Relief, Nylon, 1/2 in., 0.2 to 0.472 in.

    Manufacturer: Arlington
    Manufacturer #: LPCG50
    SKU: 93147958
    $2.39
    Checking Pricing
         
    Size:0.2 to 0.472 in.
    Additional Features:93147958
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LPCG50
    • Size 0.2 to 0.472 in.
    • UNSPSC 39121420
    • Additional Features 93147958
    Product Overview:
    Cord connector connects cable 0.200 to 0.472 inch to 1/2 inch conduit hub. Connector is straight, liquid tight and has a strain relief. Connector has a nylon body, a Santoprene grommet and a zinc locknut.
    Cord connector provides a liquid tight and strain relief termination for power or control cord and cable.

    Cord Connector
    • 1/2 Inch
    • 0.200 to 0.472 Inch Cable Range
    • 1.792 Inch Length
    • 0.595 Inch Thread Length
    • 0.978 Inch Width
    • Nylon Body
    • Zinc Locknut
    • Polyethylene Sealing Ring
    • Santoprene Grommet
    • Nylon Gripper
    • UL Listed
    • c(ETL)us Certified
    • CSA Certified
    • Liquid Tight
    • Oil Tight