Bridgeport Fittings 642 1/2 Inch Steel Two-Piece Clamp Type Non-Metallic Cable Connector | Graybar Store
     
Bridgeport Fittings - 1/2 Inch Steel Two-Piece Clamp Type Non-Metallic Cable Connector - 642
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Steel Two-Piece Clamp Type Non-Metallic Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 642
    SKU: 88032006
    $1.28
    Checking Pricing
         
    Additional Features:88032006
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 642
    • Size 1/2 in.
    • UNSPSC 39121700
    • Additional Features 88032006
    • Materials Steel
    • For Use With Non-Metallic Cable to Box or Enclosure
    • SKU Spec Sheet
      642 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two-piece clamp connector for 0.180 to 0.560 inch non-metallic cable to 1/2 inch KO. Connector is steel.