Thomas and Betts HUB1/2-G Ocal-Blue® Conduit Hub, PVC Coated Zinc, Insulated 105°, 1/2 in. | Graybar Store
     
Thomas and Betts - Ocal-Blue® Conduit Hub, PVC Coated Zinc, Insulated 105°, 1/2 in. - HUB1/2-G
+ / - Hover over image to Zoom
Other Views

    Ocal-Blue® Conduit Hub, PVC Coated Zinc, Insulated 105°, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: HUB1/2-G
    SKU: 94037849
    $43.48
    Checking Pricing
         
    Diameter (Inches):1.44 in.
    Size:1/2 in.
    Quick Order:N
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HUB1/2-G
    • Size 1/2 in.
    • Type Conduit Hub
    • UNSPSC 39131700
    • Brand Ocal-Blue®
    • Connection Type Hub Connector
    • Diameter (Inches) 1.44 in.
    • Finish PVC Coated Dark Grey
    • Materials PVC Coated Zinc
    • Throat Type Insulated
    • For Use With Rigid Conduit
    • Standard RoHS Compliant
    • SKU Spec Sheet
      HUB1/2-G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ocal-Blue° conduit hub connects 1/2 inch conduit to box or an enclosure. Conduit hub is PVC coated zinc with a thermoplastic insulated throat and a nitrile sealing ring. Conduit hub is rated to 105°C.
    Ocal-Blue° Conduit Hub
    • PVC Coated Zinc
    • Insulated Throat Made of Thermoplastic
    • Insulated Throat Rated to 105° and UL94V0 Flammability
    • Captive Sealing Ring will not Buckle or Slip During Installation
    • Captive Sealing Ring Provides 360° Seal
    • Hexagonal and Splined Body and Locknut Enable Fast and Easy Installation
    • Sharper and Deeper Teeth Provide a More Penetrating Bite for Improved Bonding to the Enclosure
    • Zinc Body has a 40 mil PVC Coating Bonded to the Exterior
    • Pressure Sealing Sleeves Protect your Connections