Arlington EMT50 Conduit Bushing, EMT, Insulating, Push-On, 1/2 in. | Graybar Store
     
Arlington - Conduit Bushing, EMT, Insulating, Push-On, 1/2 in. - EMT50
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, EMT, Insulating, Push-On, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: EMT50
    SKU: 95009572
    $0.11
    Checking Pricing
         
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EMT50
    • Size 1/2 in.
    • Type Insulating
    • UNSPSC 39121312
    • Connection Type Push-On
    • Materials Plastic
    • For Use With EMT Conduit
    • SKU Spec Sheet
      EMT50 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Push-on insulating bushing is 1/2 inch and protects cables from abrasion when using EMT conduit. Insulating bushing listed for air handling spaces and is UL listed and CSA certified. Insulating bushing is white plastic.
    Conduit Insulating Bushing
    • Cable Protection in 1/2 Inch EMT Conduit
    • 0.520 Inch Width
    • 0.840 Inch Outer Diameter
    • White Plastic
    • Push On Conduit for Fast and Easy Installation
    • Listed for Use in Environmental Air Handling Spaces per 2008 NEC Requirements 300-22(c)
    • Meets 2008 NEC Requirements for 300-15(c) Protection
    • For an Extra Firm Hold, Place Board Over Bushing and Tap Onto Conduit with a Hammer
    • Made in USA
    • UL Listed
    • CSA Certified