American Fittings STR5090B Liquid Tight Connector, Malleable Iron, 90°, Insulated Throat, 1/2 in. | Graybar Store
     
American Fittings - Liquid Tight Connector, Malleable Iron, 90°, Insulated Throat, 1/2 in. - STR5090B
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Malleable Iron, 90°, Insulated Throat, 1/2 in.

    Manufacturer: American Fittings
    Manufacturer #: STR5090B
    SKU: 25265474
    $5.32
    Checking Pricing
         
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # STR5090B
    • Size 1/2 in.
    • UNSPSC 39121311
    • Bend (Degree) 90
    • Materials Iron
    • Throat Type Insulated
    • For Use With Liquidtight Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    90° liquidtight connector for 1/2 inch liquidtight conduit. Connector is insulated. Connector is malleable iron.