Thomas and Betts NC-501SC Steel City® Hit Lock® Cable Connector, Plastic, for Non-Metallic Sheathed Cable Connector, 1/2 in. | Graybar Store
     
Thomas and Betts - Steel City® Hit Lock® Cable Connector, Plastic, for Non-Metallic Sheathed Cable Connector, 1/2 in. - NC-501SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Hit Lock® Cable Connector, Plastic, for Non-Metallic Sheathed Cable Connector, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: NC-501SC
    SKU: 98303280
    $0.32
    Checking Pricing
         
    Size:1/2 in.
    Packaging:500 (Outer) per Package, 100 (Inner) per Package
    Color:Yellow
    Standard:UL E17583
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC-501SC
    • Color Yellow
    • Size 1/2 in.
    • Type Non-Metallic Sheathed Cable
    • UNSPSC 39121311
    • Brand Hit-Lock and Steel City
    • Connection Type Cam Lock
    • Materials Plastic
    • For Use With Non-Metallic Sheathed Cable
    • Packaging 500 (Outer) per Package, 100 (Inner) per Package
    • Standard UL E17583
    • SKU Spec Sheet
      NC-501SC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 inch Hit Lock connector for use with non-metallic sheathed cable.