L. H. Dottie 1/2-13 Stainless Steel Hex Head Cap Screws With Partial Thread | Graybar Store
     
L. H. Dottie - 1/2-13 Stainless Steel Hex Head Cap Screws With Partial Thread
+ / - Hover over image to Zoom
Other Views

    1/2-13 Stainless Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
         

    Stainless steel 1/2-13 hex head cap screws with partial thread.

    Dottie stainless steel hex head cap screws are used in non-critical applications with nuts and washers. Length is determined from the base of the fastener head. 18-8 stainless steel is used where corrosion resistance is required (18% chromium and 8% nickel).
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Size
    Price
    MBS12114
    99601291
    1-1/4 in.
    1/2-13
    $70.4550 Ea / Package
    SKU
    99601291
    Length
    1-1/4 in.
    Thread Size
    1/2-13
    Size
    $70.4550 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MBS1234
    25321995
    3/4 in.
    1/2-13
    $78.8850 Ea / Package
    SKU
    25321995
    Length
    3/4 in.
    Thread Size
    1/2-13
    Size
    $78.8850 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MBS12112
    99601292
    1-1/2 in.
    1/2-13
    $73.6150 Ea / Package
    SKU
    99601292
    Length
    1-1/2 in.
    Thread Size
    1/2-13
    Size
    $73.6150 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MBS12212
    99601294
    2-1/2 in.
    1/2-13
    $114.6250 Ea / Package
    SKU
    99601294
    Length
    2-1/2 in.
    Thread Size
    1/2-13
    Size
    $114.6250 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MBS121
    25321978
    1 in.
    1/2-13
    $77.6050 Ea / Package
    SKU
    25321978
    Length
    1 in.
    Thread Size
    1/2-13
    Size
    $77.6050 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MBS123
    25368971
    3 in.
    1/2-13
    $202.4350 Ea / Package
    SKU
    25368971
    Length
    3 in.
    Thread Size
    1/2-13
    Size
    $202.4350 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MBS122
    99601293
    2 in.
    3/4 in
    $127.0650 Ea / Package
    SKU
    99601293
    Length
    2 in.
    Thread Size
    Size
    3/4 in
    $127.0650 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock