L. H. Dottie 1/2-13 Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread | Graybar Store
     
L. H. Dottie - 1/2-13 Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread
+ / - Hover over image to Zoom
Other Views

    1/2-13 Grade 8 Yellow Zinc Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
         

    Grade 8 yellow zinc hex head cap screws with partial thread.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Price
    8MB12112
    25407414
    1-1/2 in.
    1/2-13 in.
    $8.175 Ea / Package
    SKU
    25407414
    Length
    1-1/2 in.
    Thread Size
    1/2-13 in.
    $8.175 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8MB122
    25407416
    2 in.
    1/2-13 in.
    $79.9650 Ea / Package
    SKU
    25407416
    Length
    2 in.
    Thread Size
    1/2-13 in.
    $79.9650 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock