CommScope 1-1933674-3 Surface Mount Module, 6 Port, Alpine White | Graybar Store
     
CommScope - Surface Mount Module, 6 Port, Alpine White - 1-1933674-3
+ / - Hover over image to Zoom
Other Views

    Surface Mount Module, 6 Port, Alpine White

    Manufacturer: CommScope
    Manufacturer #: 1-1933674-3
    SKU: 25817301
    $9.73
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:White
    Dimensions (Inches):1.5 x 5.6 x 4.6
    Bracket Size:Two Gang
    Labels:Yes
    Jack Type:KJ Series Jack
    Use With:KJ Series Jack, SL Series Insert
    Part Number:1-1933674-3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1-1933674-3
    • Bracket Size Two Gang
    • Color White
    • Jack Type KJ Series Jack
    • Part Number 1-1933674-3
    • Type Surface Mount Module
    • No. of Ports 6
    • Dimensions (Inches) 1.5 x 5.6 x 4.6
    • Labels Yes
    • Made Of Polycarbonate Molding Compound
    • Mounting Surface Mount, Wall Mount
    • Use With KJ Series Jack, SL Series Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface Mount Module, Polycarbonate Molding Compound, Surface Mount, Wall Mount, 6 Port, White, 1.5 x 5.6 x 4.6 in.