CommScope 1-1933668-1 Surface Mount Module, 2 Port, Ivory | Graybar Store
     
CommScope - Surface Mount Module, 2 Port, Ivory - 1-1933668-1
+ / - Hover over image to Zoom
Other Views

    Surface Mount Module, 2 Port, Ivory

    Manufacturer: CommScope
    Manufacturer #: 1-1933668-1
    SKU: 25244867
    $5.19
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Ivory
    Dimensions (Inches):1.5 in. x 3 in. x 4 in.
    Labels:Yes
    Jack Type:KJ Series Jack
    Use With:KJ Series Jack, SL Series Insert
    Part Number:1-1933668-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1-1933668-1
    • Color Ivory
    • Jack Type KJ Series Jack
    • Part Number 1-1933668-1
    • No. of Ports 2
    • Dimensions (Inches) 1.5 in. x 3 in. x 4 in.
    • Labels Yes
    • Made Of Polycarbonate Molding Compound
    • Mounting Surface Mount, Wall Mount
    • Use With KJ Series Jack, SL Series Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface Mount Module, Polycarbonate Molding Compound, Surface Mount, Wall Mount, 2 Port, Ivory, 1.5 x 3 x 4 in.