CommScope 1-1375155-3 Faceplate, 2 Port, angled, Flush Mount, Alpine White | Graybar Store
     
CommScope - Faceplate, 2 Port, angled, Flush Mount, Alpine White - 1-1375155-3
+ / - Hover over image to Zoom
Other Views

    Faceplate, 2 Port, angled, Flush Mount, Alpine White

    Manufacturer: CommScope
    Manufacturer #: 1-1375155-3
    SKU: 25541730
    $2.49
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack
    Use With:All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Insert, SL Series Jack
    Part Number:1-1375155-3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1-1375155-3
    • Bracket Size One Gang
    • Color White
    • Jack Type All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack
    • Part Number 1-1375155-3
    • Type Faceplate
    • No. of Ports 2
    • Labels Yes
    • Mounting Flush Mount
    • Use With All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Insert, SL Series Jack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate, Flush Mount, 2 Port, White, One Gang Bracket, Yes, All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack