CommScope 1-1339118-3 Faceplate Kit, SL Series, Single Gang, Alpine White | Graybar Store
     
CommScope - Faceplate Kit, SL Series, Single Gang, Alpine White - 1-1339118-3
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, SL Series, Single Gang, Alpine White

    Manufacturer: CommScope
    Manufacturer #: 1-1339118-3
    SKU: 25699772
    $2.07
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:White
    Packaging:1 per Package
    Bracket Size:One Gang
    Labels:No
    Jack Type:SL Series Module
    Use With:Three 1 Unit or Two 1.5 Unit SL Series Module
    Part Number:1-1339118-3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1-1339118-3
    • Bracket Size One Gang
    • Color White
    • Jack Type SL Series Module
    • Part Number 1-1339118-3
    • Type Faceplate Kit
    • No. of Ports 1
    • Labels No
    • Made Of ABS Molding Compound
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Three 1 Unit or Two 1.5 Unit SL Series Module
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, ABS Molding Compound, Flush Mount, 1 Port, White, 1 per Package, One Gang Bracket, No, SL Series Module